Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # J1878C BLACK
Zoro # G9838202
product price: $519.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Medium Duty
- Overall Width 48 in
- Material Carbon Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1878C BLACK
- Zoro # G9838202
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Width | 48 in |
Height | 78 in |
Overall WxDxH | 48 in x 18 in x 78 in |
Overall WxD | 48 in x 18 in |
Height of Cabinet | 78 in |
Overall Depth | 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wire Reel Caddy, 14W x 16D x 31H, Orange (230002)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG364800GRAY)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHBK)
- TENNSCO 22 ga. ga. Carbon Steel Cabinet, Stor, 78x36x24, Deluxe, Black, 36 in W (2470BK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H (J2478SULGY)
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 42" H (ALE80406)
- Tennsco Industrial Storage Cabinets