Shop All Industrial Storage Cabinets
Tennsco
20/22 ga. Carbon Steel Storage Cabinet, 48 in W, 42 in H, Stationary
Mfr # J1842SU SAND
Zoro # G2116488
product price: $562.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 48 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1842SU SAND
- Zoro # G2116488
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 18 in |
Width | 48 in |
Height | 42 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 48 in x 18 in x 42 in |
Height of Cabinet | 42 in |
Overall Depth | 18 in |
Overall WxD | 48 in x 18 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 18 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (DWR-7218-2MG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- Tennsco Industrial Storage Cabinets