Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478APY
Zoro # G2938229
product price: $602.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478APY
- Zoro # G2938229
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Cabinet Color Champagne/Putty, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP304878-2S95)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black (J1824SU-BLK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- Tennsco Industrial Storage Cabinets