Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478ABK
Zoro # G2938463
product price: $762.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478ABK
- Zoro # G2938463
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Gauge | 20 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Number of Doors | 2 |
Method of Construction | Bolted |
Shelf Capacity | 400 lb |
Includes | (4) Adjustable Shelves, Back, Bottom, Left Door, Left Side, Locking Handle with Keys, Right Door, Right Side, Top |
Standards | ANSI/BIFMA |
Finish | Powder Coated |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (QUS234CL)
- ECONOCO 4-Way Base Grid, White (WTE/4BA)
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- STRONG HOLD 12 ga. Steel Storage Cabinet, Stationary (56-LD-244-5S-RAL7024)
- Tennsco Industrial Storage Cabinets