Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J1878SUPY
Zoro # G2938299
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # J1878SUPY
- Zoro # G2938299
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 48" |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 20 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Standards | ANSI/BIFMA, SCS |
Finish | Polyester/Epoxy Powder Paint |
Includes | 1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys |
Method of Construction | Welded |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- LYON Bench, Locker Room (DD5795)
- DURHAM MFG 14 ga. ga. Steel Spill Control Cabinet, 36 in W, 78 in H (3501-HDL-50)
- FLOOD Flood FLD520-05 Wood Finish, Cedar, 5 gal (FLD520-05)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 BLACK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (DWR-7218-2MG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- Tennsco Industrial Storage Cabinets