Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J1878APY
Zoro # G2938378
product price: $1,029.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1878APY
- Zoro # G2938378
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 48" |
Height | 78 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 20 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Includes | 1 Bottom Shelf, 2 Handles, 4 Adjustable Shelves, Floor Levelers, Key Lock with 2 Keys |
Method of Construction | Bolted |
Number of Doors | 2 |
Shelf Capacity | 400 lb |
Finish | Polyester/Epoxy Powder Paint |
Standards | ANSI/BIFMA, SCS |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 78 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- KOHLER Shelf Kit (1070999-GT1)
- SUPER STACKER Divided Storage Box with Insert (37375)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H (270290)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481BK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-BK)
- TENNSCO Welded Under-Counter Height Storage Cabinet, 36"Wx18"Dx36"H, Black (3618-BLK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 22 1/4 in H, Stationary (343-95)
- Tennsco Industrial Storage Cabinets