Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 48 in H
Mfr # J2478SUELPY
Zoro # G2938658
product price: $857.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478SUELPY
- Zoro # G2938658
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 48 in |
Depth | 24 in |
Width | 48 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 20 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Pull |
Item | Storage Cabinet |
Includes | (4) Adjustable Shelves; (1) Bottom Shelf; (2) Keys |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Finish | Polyester/Epoxy Powder Paint |
Method of Construction | Welded |
Lock Type | Electronic Keypad |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 48 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Electronic Keypad, Cabinet Handle Style Pull, Standards SCS, ANSI/BIFMA, Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Bracket, Satin, 12"L, 25PK (WBL12)
- LITTLE GIANT Mobile Pallet Stand, 40"x48", Fixed Height, Load Retainer (PDF-40-6PH2FLLR)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x60in, LdCap 800lb (1460C)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7820MGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDMG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- STRONG HOLD 14 ga. Clearview Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1LD-243-L)
- Tennsco Industrial Storage Cabinets