Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # J2442A-BK
Zoro # G2938369
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2442A-BK
- Zoro # G2938369
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 24 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Standard |
Color | Black |
Gauge | 20 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Item | Storage Cabinet |
Finish | Powder Coated |
Includes | 1 Adjustable Shelf, 1 Bottom Shelf, 2 Handles, Floor Levelers, Key Lock with 2 Keys |
Shelf Capacity | 400 lb |
Number of Doors | 2 |
Method of Construction | Bolted |
Standards | ANSI/BIFMA, SCS |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Black, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD7818 LIGHT GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-361884-95)
- Tennsco Industrial Storage Cabinets