Shop All Industrial Storage Cabinets
Tennsco
20 ga. Steel Storage Cabinet, 48 in W, 30 in H
Mfr # J1830SUPY
Zoro # G2938387
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # J1830SUPY
- Zoro # G2938387
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 30 in |
Depth | 18 in |
Height | 30 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 20 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Item | Storage Cabinet |
Method of Construction | Welded |
Standards | ANSI/BIFMA, SCS |
Number of Doors | 2 |
Includes | (2) Keys, Adjustable Shelf, Bottom Shelf |
Finish | Powder Coated |
Shelf Capacity | 150 lb |
Description
Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 30 in, Width of Cabinet 48 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS, Includes (2) Keys, Adjustable Shelf, Bottom Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (30178REDBLANK)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- LEAKTITE Leaktite 6GLDBLU 5 Gallons Blue Reusable Easy Off Lid Pail (84305387745)
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W (1470BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey (721830-MGY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4224DLX)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXLG)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878HG)
- Tennsco Industrial Storage Cabinets