Tennsco

20 ga. Steel Metal Shelving, 48" W, 78" H, Shelving (Discontinued)


Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Shelving Type Freestanding
  • Duty Rating Light-Duty
  • Overall Cabinet Width 48"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Cabinet Width 48"
Overall Height 78 in
Overall Width 48 in
Overall Depth 24 in
Overall Cabinet Height 78"
Width 48"
Depth 24"
Height 78"
Overall HxWxD 78 in x 48 in x 24 in
Overall WxD 48 in x 24 in

Description

Metal Shelving, Black, Powder Coated, Frame Material Steel, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 20 ga, Post Gauge 20 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Light-Duty, Includes (4) Adjustable Shelves, Bottom, Standards ANSI/BIFMA, SCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.