Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478SUMGY
Zoro # G2938621
product price: $910.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478SUMGY
- Zoro # G2938621
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Height | 78 in |
Width | 48 in |
Cabinet Height Range | Full Height |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-LGY)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- Tennsco Industrial Storage Cabinets