Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J2478AMGY
Zoro # G2938177
product price: $613.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478AMGY
- Zoro # G2938177
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 24 in |
Width | 48 in |
Height | 78 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- Tennsco Industrial Storage Cabinets