Tennsco

20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (Discontinued)


Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Industrial Storage Cabinets

Key Features

  • Cabinet Style Shelving
  • Overall Width 48 in
  • Material Steel
  • Assembled/Unassembled Assembled
  • Door Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 48 in
Overall Height 78 in
Depth 18 in
Height 78 in
Width 48 in
Depth of Cabinet 18 in
Height of Cabinet 78 in
Width of Cabinet 48 in

Description

Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.