Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J1878AMGY
Zoro # G2938247
product price: $646.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$646.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1878AMGY
- Zoro # G2938247
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Width | 48 in |
Height | 78 in |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Cabinet Color Medium Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Stationary Storage Cabinet, 40 in W x 20 1/4 in D x 80 1/4 in H, Gray (BMCCPD8004)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS997YL)
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114DHBK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W (1470BK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHBK)
- RUBBERMAID Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H (FG708500MICHR)
- Tennsco Industrial Storage Cabinets