Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H
Mfr # J1878ABK
Zoro # G2938262
product price: $638.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J1878ABK
- Zoro # G2938262
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Height | 78 in |
Width | 48 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 48 in |
Height of Cabinet | 78 in |
Description
Storage Cabinet, Cabinet Color Black, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 3 in W, 4 in H, 50 PK (DSB101/103/105CO)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W (1470BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- TENNSCO Storage Cabinet, 36 in W, 72 in H (1480BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Tan (1UFD4)
- Tennsco Industrial Storage Cabinets