Tennsco

20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H


product price: $592.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cabinet Style Shelving
  • Overall Width 48 in
  • Material Steel
  • Assembled/Unassembled Assembled
  • Door Type Standard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 48 in
Overall Height 42 in
Depth 24 in
Height 42 in
Width 48 in

Details

Cabinet Style Shelving
Material Steel
Assembled/Unassembled Assembled
Door Type Standard
Color Champagne/Putty
Gauge 20 ga.
Number of Drawers 0
Number of Shelves 2
Handle Type Swing
Item Storage Cabinet
Standards SCS, ANSI/BIFMA
Method of Construction Welded
Number of Doors 2
Finish Powder Coated
Shelf Capacity 400 lb
Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
Lock Type Keyed

Description

Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.