Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # J2442SU-LGY
Zoro # G2938393
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # J2442SU-LGY
- Zoro # G2938393
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 24 in |
Height | 42 in |
Width | 48 in |
Cabinet Height Range | Counter Height |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 20 ga. |
Number of Drawers | 0 |
Number of Shelves | 2 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Shelf Capacity | 400 lb |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Includes | 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers |
Method of Construction | Welded |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- Tennsco Industrial Storage Cabinets