Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H
Mfr # J2442A-PY
Zoro # G2938159
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2442A-PY
- Zoro # G2938159
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 24 in |
Width | 48 in |
Height | 42 in |
Width of Cabinet | 48 in |
Height of Cabinet | 42 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Cabinet Color Champagne/Putty, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1C)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481MG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDLG)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-WP-244)
- Tennsco Industrial Storage Cabinets