Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 42 in H, Stationary
Mfr # J2442SU-BK
Zoro # G9861704
product price: $572.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Overall Width 48 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2442SU-BK
- Zoro # G9861704
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 42 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Height | 42 in |
Width | 48 in |
Overall WxDxH | 48 in x 24 in x 42 in |
Overall Depth | 24 in |
Overall WxD | 48 in x 24 in |
Height of Cabinet | 42 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 42 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU24420192)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHLG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (DWR-7218-2MG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618ELBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- Tennsco Industrial Storage Cabinets