Shop All Industrial Storage Cabinets
Tennsco
20 ga. ga. Carbon Steel Jumbo Storage Cabinet, 48 in W, 78 in H
Mfr # J2478SULPY
Zoro # G4568439
product price: $1,614.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # J2478SULPY
- Zoro # G4568439
- UPC # 044767129567
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Carbon Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Putty |
Gauge | 20 ga. |
Item | Jumbo Storage Cabinet |
Cabinet Door Type | Standard |
Description
Cabinet,Jumbo,24D,Putty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Angle Clamp Block 40 Series (14117)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY5)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- DAYTON Economy Drum Lifter, Cap 700 Lb (12R542)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- TENNSCO Assembled Jumbo Steel Storage Cabinet, 48w x 18d x 78h, Black (J1824SU-BLK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELBK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUMG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- Tennsco Industrial Storage Cabinets