Shop All Bookcases & Bookshelves
Tennsco
2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray
Mfr # B-30LG
Zoro # G7430272
original price:
$268.76
30% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 1
- Depth 13 1/2 in
- Height 28 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-30LG
- Zoro # G7430272
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 28 in |
Width | 34 1/2 in |
Overall Height | 28 in |
Overall Depth | 13 1/2 in |
Overall Width | 34 1/2 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 28 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 1, Weight Capacity 260 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- FLASH FURNITURE Ganging Clips, Plastic, Black (LE-3-BK-GANG-GG)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- TENNSCO Metal Bookcase, Four-Shelf, 34.5w x 13.5d x 52.5h, Black (B-53-BLK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- REGENCY Regency Flip Flop 67 in. High Square Folding Bookcase- Grey (FFSQ6712GY)
- Tennsco Bookcases & Bookshelves