Shop All Bookcases & Bookshelves
Tennsco
2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty
Mfr # B-30CP
Zoro # G7430263
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 1
- Depth 13 1/2 in
- Height 28 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-30CP
- Zoro # G7430263
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 28 in |
Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 28 in |
Overall Width | 34 1/2 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 28 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Champagne, Back Style Closed, Number of Shelves 1, Weight Capacity 260 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- ALERA Alera Valencia Bookcase, 5-Shelf, 31 3/4w x 14d x 65h, Modern Walnut (ALEVA636632WA)
- HON Core Removable Lock Kit, Black (HF23B.X)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Light Gray (B-53LG)
- TENNSCO Metal Bookcase, Four-Shelf, 34.5w x 13.5d x 52.5h, Black (B-53-BLK)
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry (ALEVA67212MC)
- Tennsco Bookcases & Bookshelves