Shop All Bookcases & Bookshelves
Tennsco
2-Shelf Stationary Bookcase, 28"x34-1/2" Black
Mfr # B-30BK
Zoro # G7430254
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Assembled
- Number of Shelves 1
- Depth 13 1/2 in
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-30BK
- Zoro # G7430254
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 28 in |
Width | 34 1/2 in |
Overall Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 28 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 28 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 1, Weight Capacity 260 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- Tennsco Bookcases & Bookshelves