Shop All Bookcases & Bookshelves
Tennsco
2-Shelf Bookcase, All Welded Steel 30"x36" Black
Mfr # BC18-30 BLACK
Zoro # G9004773
product price: $190.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 1
- Depth 18 in
- Height 30 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BC18-30 BLACK
- Zoro # G9004773
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 30 in |
Width | 36 in |
Overall Depth | 18 in |
Overall Height | 30 in |
Overall Width | 36 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 30 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 1, Weight Capacity 300 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Folding, No Tools Assembly, Wood Bookcase- White (FF3430WH)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- Tennsco Bookcases & Bookshelves