Shop All File Cabinets
Tennsco
19" W 5 Drawer Putty
Mfr # CF-558PY
Zoro # G1853321
product price: $1,126.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,126.99
Free 30-Day Returns
Key Features
- Height 40-7/16"
- Number of Drawers 5
- Width 19"
- Finish Powder Coated
- File Cabinet Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CF-558PY
- Zoro # G1853321
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 40-7/16" |
Width | 19" |
Overall Width | 19" |
Details
Color | Putty |
Number of Drawers | 5 |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Item | Drawer Card File Cabinet |
Description
Drawer Card File,19in. W x40-7/16in. H,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia (CF-758BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- Tennsco File Cabinets