Shop All File Cabinets
Tennsco
19" W 5 Drawer Light Gray
Mfr # CF-558LGY
Zoro # G1853349
product price: $1,125.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Height 40-7/16"
- Number of Drawers 5
- Width 19"
- Finish Powder Coated
- File Cabinet Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CF-558LGY
- Zoro # G1853349
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 40-7/16" |
Width | 19" |
Overall Width | 19" |
Details
Color | Light Gray |
Number of Drawers | 5 |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Item | Drawer Card File Cabinet |
Description
Drawer Card File,19in. W x40-7/16in. H,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- HIRSH INDUSTRIES 36 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4 (14992)
- Tennsco File Cabinets