Shop All File Cabinets
Tennsco
15" W Card File, Medium Gray
Mfr # CF-846-MGY
Zoro # G4738988
product price: $1,301.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,301.99
Free 30-Day Returns
Key Features
- Color Medium Grey
- Height 52-3/8"
- Material Steel
- Number of Drawers 8
- Overall Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CF-846-MGY
- Zoro # G4738988
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52-3/8" |
Overall Depth | 28 in |
Overall Height | 52 3/8 in |
Width | 15" |
Overall Width | 15 in |
Details
Color | Medium Grey |
Material | Steel |
Number of Drawers | 8 |
Type | Drawer Card File |
Finish | Painted |
Item | Vertical File Cabinet |
Standards | National Motor Freight Class: 85 |
Locking | Included |
Kit Product Type | Vertical File Cabinet |
Product Type | Vertical File Cabinet |
Form Factor | 3 x 5 Card, 4 x 6 Card |
Description
Vertical File Cabinet, Color Medium Grey, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor 3 x 5 Card, 4 x 6 Card, Locking Included, Material Steel, Number of Drawers 8, Overall Depth 28 in, Overall Height 52 3/8 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards National Motor Freight Class: 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - White (678455NZE)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- REGENCY 15.5 W Legacy Pedestals, Ash Grey (LPFF22AG)
- Tennsco File Cabinets