Shop All File Cabinets
Tennsco
15" W 8 Drawer Putty
Mfr # CF-846PY
Zoro # G1853166
product price: $2,113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,113.99
Free 30-Day Returns
Key Features
- Color Putty
- Height 52-3/8"
- Number of Drawers 8
- Width 15"
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CF-846PY
- Zoro # G1853166
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 52-3/8" |
Width | 15" |
Overall Width | 15" |
Details
Color | Putty |
Number of Drawers | 8 |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Item | Drawer Card File,15in Wx28inDx52-3/8in H |
Description
Drawer Card File,15inWx28inDx52-3/8inH,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- SAUDER Palladia Lateral File Glacier Oak (432728)
- Tennsco File Cabinets