Shop All File Cabinets
Tennsco
14-15/16" W Vertical File, Medium Gray
Mfr # V285-MF-MGY
Zoro # G4739259
product price: $875.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Height 62-3/8"
- Type File Cabinet
- Width 14-15/16"
- Finish Powder Coated
- Overall Width 14-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # V285-MF-MGY
- Zoro # G4739259
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 62-3/8" |
Width | 14-15/16" |
Overall Width | 14-15/16" |
Details
Color | Medium Gray |
Type | File Cabinet |
Finish | Powder Coated |
Item | Vertical File |
Description
Vertical File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- VINTIQUEWISE Silver Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.SI)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- Tennsco File Cabinets