Shop All Drainage Mats
Tennesee Mat Co
Wearwell FOUNDATION Open Platform KIT 8inH x 18inW x 36inL
Mfr # FP2x8x18x36BK
Zoro # G708445179
product price: $757.99
/ea
Free Shipping & Returns
$757.99
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
- Brand Tennesee Mat Co
- MFR # FP2x8x18x36BK
- Zoro # G708445179
- UPC # 715411000449
- Country of Origin United States
- Category Drainage Mats
Description
Foundation cuts down on time, labor, customization, and costly manpower!! this modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot .45m sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more!! each 3.75 7 cm thick tile boasts a load rating of 400 lbs. And is manufactured of 100% recycled polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, this open version allows free passage of fluids, debris and airflow. Integrated traction points provide long-lasting, reliable slip prevention.
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
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- NEWSTRIPE Stencil, 4" HANDICAP, 1/16" (10001966)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- TENNESEE MAT CO Wearwell 24/Seven CFR Rubber Male Edge 5/8in Thick 3.25' Yellow (572.EdgingMCFRYL)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- WEARWELL Black with Yellow Border Smooth Drainage Mat 3 Ft W x 5 Ft L, 5/8 In (476)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black (VYN3x33BLK)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- JCH INTERNATIONAL Mat, Floor , Grip Rock, 3' X 10' (GR 3X10)
- Tennesee Mat Co Drainage Mats