Shop All Vacuum Parts
Tennant
Wet Recovery Bag
Mfr # 900222
Zoro # G5974893
product price: $43.00
/ea
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5PFT3, 5PFT4, 49H351
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 9007469, 9007473, 9008704
- For Use With Mfr. Model Number 9007473
- Bag Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 900222
- Zoro # G5974893
- Country of Origin China
- Category Vacuum Parts
Details
Item | Vacuum Bag |
For Use With | 5PFT3, 5PFT4, 49H351 |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 9007469, 9007473, 9008704 |
For Use With Mfr. Model Number | 9007473 |
Bag Material | Cloth |
Bag Reusability | Reusable |
Fits Vacuum Brand | Nobles |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Bag Pickup Type | Wet/Dry |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9007469, 9007473, 9008704, Bag Filtration Type Standard, Bag Material Cloth, Bag Pickup Type Wet/Dry, Bag Reusability Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NPPC Pec Nibroc White Half Fold Toilet Seat Cover, 5000Pk (00521 (PEC))
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- KLEEN HANDLER Commercial Universal Headband Cleaning Mop Head Refill, Blue (BIS-KH-GCM-03)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- TENNANT Vacuum Belt, PK6 (9007772)
- TENNANT Caster Kit, Fits Tennant (KTRI05859)
- TENNANT Vacuum Brush Roller (9007779)
- TENNANT Dusting Brush, Use w/4VDV9, 12H304 (190715)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Blower Nozzle Vacuum Attachment For Wet/Dry Shop Vacuums (WS25006A)
- HUSQVARNA Pre-Filter Conical, S26 Dust Extractor (590430201)
- Tennant Vacuum Parts