Shop All Floor Scrubber Parts
Tennant
Wet and Dry Tool Kit
Mfr # 605178
Zoro # G5888854
product price: $430.50
/ea
Free Shipping & Returns
$430.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5PFT2, 5PFT3, 5PFT4, 49H351
- Includes 11 in Crevice Tool, 16 in Floor and Carpet tool w/Adjustable Brush, 3 in Dusting Brush and 14 in Forward/Reverse Squeegee, 4 in Upholstery Tool, Double Bend Wand
- Fits Vacuum Brand Tennant
- For Hose Diameter 1 1/2 in
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 605178
- Zoro # G5888854
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Item | Vacuum Attachment Kit |
For Use With | 5PFT2, 5PFT3, 5PFT4, 49H351 |
Includes | 11 in Crevice Tool, 16 in Floor and Carpet tool w/Adjustable Brush, 3 in Dusting Brush and 14 in Forward/Reverse Squeegee, 4 in Upholstery Tool, Double Bend Wand |
Fits Vacuum Brand | Tennant |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 9007469, 9007471, 9007473 |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes 11 in Crevice Tool, 16 in Floor and Carpet tool w/Adjustable Brush, 3 in Dusting Brush and 14 in Forward/Reverse Squeegee, 4 in Upholstery Tool, Double Bend Wand, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9007469, 9007471, 9007473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Frame, For Mfr. No. 1231845 (1265851)
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White, 4 PK (10100)
- COASTWIDE HARDWOUND PAPER TOWELS, 7.87in X 350 FT, NATURAL, 12PK (365383)
- CONCROBIUM Liquid 14.1 oz Mold Control, Aerosol Spray Can (27400CAL)
- TENNANT Dust Panel Filter, 30 in L, Blk/Ivory (1048295AM)
- TENNANT Ignition Key (361144)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (1045900)
- TENNANT Main Broom (28007P)
- TENNANT Power Cord (1042403)
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR06546, IPC Eagle MPVR08036 (GSQ2028AX)
- Tennant Floor Scrubber Parts