Shop All Flat Washers
Tennant
Washer, Flat, M13 X 30 X 0.8, Nyl
Mfr # 1013397
Zoro # G1158137
Sold in multiples of 3 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Outside Diameter 1.81 in
- Minimum Thickness 0.31 in
- System of Measurement Inch
- For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS514, T12, T300, T5, T500, T600, T600E, T7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1013397
- Zoro # G1158137
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 1.81 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 0.31 in |
System of Measurement | Inch |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS514, T12, T300, T5, T500, T600, T600E, T7 |
Type | Flat Washer |
Product Type | Washer |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX82, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS514, T12, T300, T5, T500, T600, T600E, T7, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1"-14, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250398BG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXC9)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72268)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Steel, Bugle Head Phillips Drive (ABX88096#1)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (FWS14)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish (A0580320SAEWZYD)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C2L)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #3 , 18-8 Stainless Steel 50 PK (64117)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 5 PK (U38200.150.0001)
- Tennant General Washers