Shop All Flat Washers
Tennant
Washer, Flat, 0.44b 1.00d .08, SS
Mfr # 01686
Zoro # G1158679
Sold in multiples of 3 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 1 in
- Minimum Thickness 0.83 in
- System of Measurement Inch
- Type Flat Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 01686
- Zoro # G1158679
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 0.83 in |
System of Measurement | Inch |
Type | Flat Washer |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS500, T12, T300, T5, T500, T600, T600E, T7 |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX68, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS500, T12, T300, T5, T500, T600, T600E, T7, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel (11414)
- MARSON Metric Ribbed Rivnut Kit, Rn-1 (M39316)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/4 in Shaft Dia, 25 PK (U36000.125.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 50 PK (64107)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 435 PK (UST900012)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- ZORO SELECT Flat Washer, Fits Bolt Size .531- 1.062" , Stainless Steel Passivated Finish, 1000 PK (MS15795-818)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 50 PK (U38403.037.0001)
- Tennant Flat Washers