Shop All Flat Washers
Tennant
Washer, Flat, 0.38b 0.88d .08, SS
Mfr # 01685
Zoro # G1157321
Sold in multiples of 5 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 0.88 in
- Minimum Thickness 0.08 in
- System of Measurement Inch
- Type Flat Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 01685
- Zoro # G1157321
- Country of Origin Switzerland
- Category Flat Washers
Dimensions
Outside Diameter | 0.88 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 0.08 in |
System of Measurement | Inch |
Type | Flat Washer |
For Use With Mfr. Model Number | M17, M20, M30, R14, S20, S30, Speed Scrub Rider, Strive Rider, T600, T600E, T7 |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 12R946, 12R947, 488Z21, 488Z22, 488Z23, 488Z24, 4VDL6, 4VDL8, 4VDT7, For Use With Mfr. Model Number M17, M20, M30, R14, S20, S30, Speed Scrub Rider, Strive Rider, T600, T600E, T7, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK (UST235732)
- ZORO SELECT Tab Weld Nut, #10-24, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE6)
- TOMPKINS Hydraulic Fitting-International20MM BONDED SEAL (DS-MM-20)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Brass Plain Finish, 5 PK (Z9201BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Phenolic Resin Plain Finish, 5 PK (Z8406)
- ARMOR COAT Flat Washer, Fits Bolt Size 1/4" , Steel Armor Coat Finish, 100 PK (UST237819)
- Tennant General Washers