Shop All Flat Washers
Tennant
Washer, Flat, 0.34b 1.25d .11, SS
Mfr # 1016331
Zoro # G1157638
Sold in multiples of 2 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Thickness 0.11 in
- System of Measurement Inch
- Type Flat Washer
- For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS519, T12, T300, T5, T500, T600, T600E, T7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1016331
- Zoro # G1157638
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
Outside Diameter | 1.25 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 0.11 in |
System of Measurement | Inch |
Type | Flat Washer |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS519, T12, T300, T5, T500, T600, T600E, T7 |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX87, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS519, T12, T300, T5, T500, T600, T600E, T7, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Key Stock and Machine Keys Assortment Key Stock Assortment, Plain, 70 Pieces (DISP-MK070HC)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 180 PK (B38400.075.0004)
- KOHLER Washer Flat 9 Mm (M-931010-S)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- MIDWEST FASTENER Washer Flat Zn 3/8 5Lb (03838)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38131.031.0001)
- AMPG Flat Washer, Fits Bolt Size 3/8" , Case Hardened Steel Plain Finish (Z9090)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55420.043.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- Tennant General Washers