Shop All Flat Washers
Tennant
Washer, Flat, 0.32b 1.00d .12, SS
Mfr # 1017218
Zoro # G1156658
Sold in multiples of 3 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 1 in
- Minimum Thickness 0.12 in
- System of Measurement Inch
- Type Flat Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1017218
- Zoro # G1156658
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
Outside Diameter | 1 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 0.12 in |
System of Measurement | Inch |
Type | Flat Washer |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS520, T12, T300, T5, T500, T600, T600E, T7 |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX88, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS520, T12, T300, T5, T500, T600, T600E, T7, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32503)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 350 PK (B51205.087.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38400.031.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Nylon Plain Finish, 40 PK (17W05008)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Black Oxide Finish, 100 PK (6DYZ3)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C4)
- Tennant Flat Washers