Shop All Flat Washers
Tennant
Washer, Flat, 0.27b 0.69d .05, SS
Mfr # 01684
Zoro # G1158216
Sold in multiples of 5 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 0.69 in
- Minimum Thickness 0.5 in
- System of Measurement Inch
- Type Flat Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 01684
- Zoro # G1158216
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 0.69 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 0.5 in |
System of Measurement | Inch |
Type | Flat Washer |
For Use With Mfr. Model Number | 6100, 7100, 7200, B5, B7, M20, SG5, SG7, SS300, T300, T600, T600E |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 31YA62, 31YA63, 31YA64, 31YA65, 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 4VDW8, For Use With Mfr. Model Number 6100, 7100, 7200, B5, B7, M20, SG5, SG7, SS300, T300, T600, T600E, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 3 3/8 in Wd, 3 29/32 in Ht, Zinc Plated Steel (UB2-1/2PA)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 3/8" Slot PK25 (6016PK25)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.087.1200)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Galvanized, 50 PK (7713HD5-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- AMPG Flat Washer, Fits Bolt Size 1/4" , 334 Stainless Steel Plain Finish (WAS40714)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (5RKH0)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M55930.060.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- Tennant General Washers