Shop All Flat Washers
Tennant
Washer, Flat, 0.17b 0.75d .04, SS
Mfr # 1009168
Zoro # G1157461
Sold in multiples of 3 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 0.75 in
- Minimum Thickness 0.04 in
- System of Measurement Inch
- Type Flat Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 1009168
- Zoro # G1157461
- Country of Origin India
- Category Flat Washers
Dimensions
Outside Diameter | 0.75 in |
Details
Item | Flat Washer |
Material | Stainless Steel |
Minimum Thickness | 0.04 in |
System of Measurement | Inch |
Type | Flat Washer |
For Use With Mfr. Model Number | Speed Scrub Rider, SS300, SS511, T12, T300, T5, T500, T600, T600E, T7 |
Description
Washer, Fits Brand Nobles, Tennant, For Use With Grainger Item Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX79, For Use With Mfr. Model Number Speed Scrub Rider, SS300, SS511, T12, T300, T5, T500, T600, T600E, T7, Type Flat Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- ZORO SELECT Cotter Pin, 6.3mmDx71mm L, Steel, PK25 (M39350.063.0071)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 49/64 in Ht, 260 PK (B12348.062.0001)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Black Steel Pan Head Phillips Drive, 30 PK (79506)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40451)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0002)
- MIDWEST FASTENER Washer Flat Zn 3/8 5Lb (03838)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- DANCO Hose Washer, Round, Rubber, Black (80787)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- Tennant General Washers