Shop All Floor Scrubbers
This Product is Discontinued
Tennant
Walk Behind Floor Scrubber, Disc Deck (Discontinued)
Mfr # 1231845
Zoro # G7898786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 18 in
- Power Source Battery
- Vacuum Motor 0.33 hp
- Solution Tank Capacity 1 gal
- Style Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1231845
- Zoro # G7898786
- Country of Origin China
- Category Floor Scrubbers
Details
Item | Walk Behind Floor Scrubber |
Cleaning Path | 18 in |
Power Source | Battery |
Vacuum Motor | 0.33 hp |
Solution Tank Capacity | 1 gal |
Style | Micro |
Deck Style | Disc |
Brush Speed | 350 RPM |
Max. Brush Pressure | 48.5 lb |
Brush Motor | 0.63 hp |
Sound Level | 70 dB |
Includes | (2) Blue Brushes, (2) Lithium-Ion Batteries, Charger, Charger Power Cord, Filter, Splash Guard, Squeegee Assembly |
Max. Productivity | 18,906 sq ft/hr |
Features | Brush Design to Constantly Push Solution Towards, Detachable Clean and Recovery Water Tanks, Dual Counter Rotating Brushes, Easy Swivel Operation, Intuitive Controls, Low Profile and Folding Design, Rechargeable Modular Battery Packs |
Recovery Tank Capacity | 2 gal |
Green Environmental Attribute | Product is Rechargeable |
Voltage | 25.2V DC |
Productivity - Maximum | 18,906 sq ft/hr |
Brush Pressure - Maximum | 48.5 lb |
Brush Speed - Maximum | 350 RPM |
Description
Walk Behind Floor Scrubber, Recovery Tank Capacity 2 gal, Deck Style Disc, Brush Speed - Maximum 350 RPM, Power Source Battery, Cleaning Path 18 in, Includes (2) Blue Brushes, (2) Lithium-Ion Batteries, Charger, Charger Power Cord, Filter, Splash Guard, Squeegee Assembly, Style Micro, Solution Tank Capacity 1 gal, Brush Motor 0.63 hp, Brush Pressure - Maximum 48.5 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.