Shop All Vacuum Accessories
Tennant
Vacuum Wand Set, For Hose 1-1/4" dia.
Mfr # KTRI05799
Zoro # G8637542
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Tennant
- For Vacuum Type Shop Vacuum
- Includes (2) Chrome Wands
- Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # KTRI05799
- Zoro # G8637542
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/4 in |
Details
Fits Vacuum Brand | Tennant |
For Vacuum Type | Shop Vacuum |
Includes | (2) Chrome Wands |
Item | Vacuum Wand Set |
Fits Vacuum Models | All Vacuums with 1 1/4 in Hose Diameter |
Description
Vacuum Wand Set, For Hose Diameter 1 1/4 in, Includes (2) Chrome Wands, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402W15)
- WEILER 18" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42165)
- CARLISLE FOODSERVICE 24 in Dust Mop, PK12, 364752400 (364752400)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189B-30)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Recovery Hose (9017505)
- TENNANT Vacuum Belt (9009085)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- SANITAIRE Commercial Replacement Belt (61121)
- Tennant Vacuum Accessories