Shop All Vacuum Accessories
Tennant
Vacuum Wand Set, For Hose 1-1/4" dia.
Mfr # KTRI05786
Zoro # G8637612
product price: $157.90
/ea
Free Shipping & Returns
$157.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Tennant
- For Vacuum Type Shop Vacuum
- Includes (2) Aluminum And Plastic Wands
- Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05786
- Zoro # G8637612
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/4 in |
Details
Fits Vacuum Brand | Tennant |
For Vacuum Type | Shop Vacuum |
Item | Vacuum Wand Set |
Includes | (2) Aluminum And Plastic Wands |
Fits Vacuum Models | All Vacuums with 1 1/4 in Hose Diameter |
Description
Vacuum Wand Set, For Hose Diameter 1 1/4 in, Includes (2) Aluminum And Plastic Wands, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US PUMICE Pumie® Scouring Stick, 12 Sticks - 12 (PUM 12)
- ECO AIR Eco Air Passive Air Frehener 36 Cm, PK6 (EA-F-006I036M-02)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- MISTY Furniture Cleaner and Polish, Lemon, PK4 (1001517)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- TENNANT Vacuum Belt (9009085)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- MI-T-M Wand, 2 Piece (16-0391)
- Tennant Vacuum Accessories