Shop All Vacuum Accessories
Tennant
Vacuum Wand Set, For Hose 1-1/4" dia.
Mfr # KTRI05776
Zoro # G8637210
product price: $40.70
/ea
$40.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 1 1/4 in
- Fits Vacuum Brand Tennant
- For Vacuum Type Shop Vacuum
- Includes (2) Aluminum Wands
- Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05776
- Zoro # G8637210
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 1/4 in |
Details
Fits Vacuum Brand | Tennant |
For Vacuum Type | Shop Vacuum |
Item | Vacuum Wand Set |
Includes | (2) Aluminum Wands |
Fits Vacuum Models | All Vacuums with 1 1/4 in Hose Diameter |
Description
Vacuum Wand Set, For Hose Diameter 1 1/4 in, Includes (2) Aluminum Wands, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models All Vacuums with 1 1/4 in Hose Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- PROVON ADX7 Clear Mild Foam Handwash, No Color (GOJ872104)
- SPRAYWAY Sprayway 1000109 6 oz Fresh Scent Glass Cleaner Foam - Pack of 12 (1000109)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- TENNANT Vacuum Belt (9009085)
- TENNANT Recovery Hose (9017505)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- PROTEAM Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 10-20 gal. (107175)
- Tennant Vacuum Accessories