Shop All Vacuum Filters
Tennant
Vacuum Motor Filter, Use w/4VDW2
Mfr # 604832
Zoro # G8546054
product price: $5.00
/ea
Sold in multiples of 3 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDW2
- Width 3/4"
- Filter Type Cloth Filter
- Material Cloth
- Height 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 604832
- Zoro # G8546054
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 3/4" |
Height | 3-1/2" |
Length | 5.12" |
Details
Item | Cloth Panel Filters |
For Use With | 4VDW2 |
Filter Type | Cloth Filter |
Material | Cloth |
Description
Vacuum Motor Filter, For Use With 4VDW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- SCREEN MAGIC Silk Plant Magic 32 oz (SPM32TC)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9 (RAC98011CT)
- NILFISK/ADVANCE SQUEEGEE SET - APEX, FITS ADV (9100000060)
- TENNANT Exhuast Microfilter, Use w/5PFT1, PK6 (9007800)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- TENNANT HEPA Motor Intake Filter (9007812)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- MANITOWOC ICE Manitowoc Ice Machine Cleaner, Green, Gallon Size, 144 oz. (MP940580)
- Tennant Vacuum Filters