Shop All Vacuum Accessories
Tennant
Vacuum Hose Assembly, Fits Tennant
Mfr # KTRI05860
Zoro # G8637560
product price: $34.90
/ea
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fits Vacuum Brand Tennant
- For Vacuum Type Canister Vacuum
- Fits Models Denali
- Fits Vacuum Models 1244294
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05860
- Zoro # G8637560
- Country of Origin Italy
- Category Vacuum Accessories
Details
Color | Gray |
Fits Vacuum Brand | Tennant |
For Vacuum Type | Canister Vacuum |
Fits Models | Denali |
Item | Vacuum Hose Assembly |
Fits Vacuum Models | 1244294 |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1244294, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- ZEP Floor Cleaner, Granules, 125 lb., Drum (72342)
- FIBERLINK Absorbent Roll, MW, Universal, 30" x 150 ft (PRUB9)
- B & K Flow-Easy Liquid Drain Opener 20 oz (FE20)
- TENNANT Vacuum Tool Kit, For Hose 1-1/4" dia. (KTRI05608)
- TENNANT Recovery Tank Debris Screen (1230171)
- TENNANT Vacuum Hose, 16 ft. L, Hose 1-1/4" dia. (KTRI05811)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Vacuum Belt, PK6 (9009035)
- GUARDAIR Detachable Brush Vacuum Tool, 6", 2" Hose (N6592)
- Tennant Vacuum Accessories