Shop All Vacuum Accessories
Tennant
Vacuum Hose, 8 ft. L, Hose 1-1/4" dia.
Mfr # KTRI05905
Zoro # G8637770
product price: $135.10
/ea
Free Shipping & Returns
$135.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/4 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Nobles
- For Vacuum Type Canister Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05905
- Zoro # G8637770
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/4 in |
Hose Length | 8 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Canister Vacuum |
Fits Models | Mfr. No. 1244302, 1244322 |
Hose Product Grouping | Vacuum Hose |
Item | Vacuum Hose |
Fits Vacuum Models | 1244302, 1244322 |
Description
Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 8 ft, Material Plastic, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1244302, 1244322, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- FROST PRODUCTS LTD Frost Stainless Steel Wall Mount Trash Can, 11 Gallon (326)
- TENNANT Vacuum Attachment Kit, Use w/4VDW1 (190048)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Vacuum Belt (9009085)
- TENNANT Recovery Hose (9017505)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- GUARDAIR Pneumatic Drum-Top Vacuum Head, Standard 89 cfm (N551B)
- Tennant Vacuum Accessories