Shop All Vacuum Accessories
Tennant
Vacuum Hose, 8 ft. L, Hose 1-1/2" dia.
Mfr # KTRI05803
Zoro # G8637369
product price: $75.20
/ea
Free Shipping & Returns
$75.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Nobles
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # KTRI05803
- Zoro # G8637369
- Country of Origin Italy
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 8 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Shop Vacuum |
Hose Product Grouping | Vacuum Hose |
Fits Models | Mfr. No. 9019348 |
Item | Vacuum Hose |
Fits Vacuum Models | Mfr. No. 9019348 |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 8 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Mfr. No. 9019348, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- KOHLER Elate Double Tp Holder (27289-BL)
- COMSTAR INTERNATIONAL Steam Clean™ Boiler Water Priming, Foaming And Surging Treatment, 8 Oz. (35-213*)
- VIKAN VIKAN Yellow 28" Floor Squeegee (71706)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- TENNANT Drain Hose (9017507)
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT Recovery Hose (9017505)
- TENNANT Extension Wand, Plastic, 23" L (KTRI05921)
- TENNANT Vacuum Belt (9009085)
- DAYTON General Purpose Wet/Dry Vacuum, 16 gal, 1,080 W (61HV85)
- Tennant Vacuum Accessories