Shop All Pressure Washer Nozzles
Tennant
Vacuum Float Shutoff Ball, Plastic, 3" L
Mfr # 609531
Zoro # G6545548
Free Shipping & Returns
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
- Material Plastic
- Length 3 in
- Accessory Type Vacuum Float Shutoff Ball
- Product Type Shutoff Float Vacuum Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennant
- MFR # 609531
- Zoro # G6545548
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Length | 3 in |
Overall Length | 3 in |
Details
For Use With | Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017 |
Material | Plastic |
Item | Vacuum Float Shutoff Ball |
Accessory Type | Vacuum Float Shutoff Ball |
Product Type | Shutoff Float Vacuum Ball |
Description
Vacuum Float Shutoff Ball, Product Type Shutoff Float Vacuum Ball, Material Plastic, Overall Length 3 in, For Use With Mfr. No. MV-T600-0001, MV-T600-0002, MV-T600e-0016, MV-T600e-0017
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF266201 Exterior Shower Kit Box with 59" Vinyl Hose - White (PF266201)
- MTD Filter-Air Cleaner (BS-798897)
- UNDERHILL Magnum Ultramax Premium Pro Turboshift (NG650-DFH-75)
- PURINA Tidycat Scp 24/7Perf 20# (702011)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0004)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4007)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-40055)
- A.R. NORTH AMERICA Nozzle, 1/4mEG, 040, PK5 (NZMEG5P-040)
- A.R. NORTH AMERICA Quick Connect Nozzle, Green (85.226.055A)
- Tennant Pressure Washer Nozzles