Shop All Vacuum Bags
Tennant
Vacuum Bag, Paper/Ply, 10 PK
Mfr # 1067460
Zoro # G8546106
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper/Ply
- Bag Type Paper/Ply
- Width 6.3"
- Length 22 in
- For Use With 12H375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 1067460
- Zoro # G8546106
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 6.3" |
Length | 22 in |
Height | 22 in |
Width/Diameter | 6 1/4 in |
Details
Material | Paper/Ply |
Bag Type | Paper/Ply |
Item | Vacuum Bag |
For Use With | 12H375 |
Fits Vacuum Models | 9002757 |
Ply Count | 1-Ply |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Tennant |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9002757, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 22 in, Length 22 in, Width/Diameter 6 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Grout Brush-Blue (8011084)
- BOARDWALK Cleaning Brushes, 8.13 in L Handle, Black, Plastic (BWK9008)
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Pear (PL9720/55)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- TENNANT Paper Vacuum Bags, 10 PK (1068844)
- TENNANT Vacuum Bag, 10 PK (9009003)
- TENNANT Vacuum Bag, 6 PK (9009028)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Vacuum Bag, 10 PK (9018692)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- MILWAUKEE TOOL $VACUUM CLNR 18V NO BATTERY OR CHARGER (ML0880-20)
- Tennant Vacuum Bags