Shop All Vacuum Bags
Tennant
Vacuum Bag, HEPA, 10 PK
Mfr # 9009236
Zoro # G4303765
product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Filter Type HEPA
- Width 1/64"
- Efficiency HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennant
- MFR # 9009236
- Zoro # G4303765
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Width | 1/64" |
Length | 30 3/4 in |
Height | 10 1/4 in |
Width/Diameter | 1/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Filter Type | HEPA |
Item | Vacuum Bag |
Efficiency | HEPA |
For Use With | Mfr. No. 1068029 |
Bag Filtration Type | HEPA |
Fits Vacuum Brand | Nobles, Tennant |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | V-WA-30 |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Filter Efficiency | 99.97% at 0.3 Microns |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models V-WA-30, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 10 1/4 in, Length 30 3/4 in, Width/Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic 3 Pack 2.5 Gallon Cloth Vacuum Filter VRC2 (VRC2)
- GENUINE JOE Disposable Dust Mop Refill, PK12 (GJO00245CT)
- BLUE MAGIC Protective Hand Cream, Invisible Glove, Liquid, 5 oz Tube, Non-Greasy, Fragrance Free (5215-12)
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK12, 6PK (62338-91110)
- TENNANT Vacuum Bag, 10 PK (1068846)
- TENNANT Vacuum Bag, 10 PK (9009003)
- TENNANT Vacuum Bag, 6 PK (9009028)
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- TENNANT Vacuum Bag, 10 PK (9018692)
- TENNANT Vacuum Bag, Paper/Ply, 10 PK (1067460)
- ORECK Vacuum Bag, Fits Oreck XL200S/XL9100HG/XL-9200/XL-9400, 25 Pack (PK800025DW)
- Tennant Vacuum Bags